Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431KGCA320

  • Zoro # G7418069


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431KGCA320
Zoro #
G7418069
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120404KG
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3
No. of Edges
4
Cutting Direction
Neutral
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
ANSI Number
CNMG431KG-CA320
Number of Cutting Edges
4
Shape
Rhombic
Material - Machining
Carbide
Manufacturer Grade
CA320
Finish - Machining
TiCN+Al2O3+Ti
Included Angle
80 Degrees
Measurement System
Fractional Inch
Features
Improved Stability
Secondary Material Application
Cast Iron
Clearance Angle
0 Degrees
ANSI Code
CNMG431KG
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
K
Cutting Application
Turning
Primary Material Application
Cast Iron
Insert Holding Type
Screw
Primary Material Application ISO Code
K
Chip-Breaker Code
KG
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code KG, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMG431KG, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.