Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431PG CA515

  • Zoro # G7418181


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431PG CA515
Zoro #
G7418181
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404PG
Stainless (M) Compatibility
No
No. of Edges
4
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
CNMG431PG-CA515
Relief Angle
0 Degrees
Mounting Style
Clamp
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Manufacturer Grade
CA515
Primary Material Application
Steel
Shape
Rhombic
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Cutting Application
Turning
Chip-Breaker Code
PG
Features
Improved Wear Resistance and Stability
Chip-Breaker Style
Molded, On Two Sides
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
80 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
ANSI Code
CNMG431PG CA515
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG431PG CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.