Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431PQ CA510

  • Zoro # G7416991


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431PQ CA510
Zoro #
G7416991
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120404PQ
ANSI Number
CNMG431PQ-CA510
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
No
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Code
PQ
Features
High Wear Resistance
Chip-Breaker Style
Molded, On Two Sides
Number of Cutting Edges
4
Manufacturer Grade
CA510
Primary Material Application ISO Code
P
Primary Material Application
Steel
Insert Holding Type
Screw
Included Angle
80 Degrees
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
ANSI Code
CNMG431PQ CA510
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG431PQ CA510, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.