Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431PS CA510

  • Zoro # G7379611


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431PS CA510
Zoro #
G7379611
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404PS
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
ANSI Number
CNMG431PS-CA510
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
No. of Edges
4
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Primary Material Application ISO Code
P
Features
High Wear Resistance
Chip-Breaker Code
PS
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Manufacturer Grade
CA510
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
ANSI Code
CNMG431PS CA510
Material - Machining
Carbide
Chip-Breaker Style
Molded, On Two Sides
Measurement System
Fractional Inch
Cutting Application
Turning
Insert Holding Type
Screw
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG431PS CA510, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.