Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431PS CA515

  • Zoro # G7379605


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431PS CA515
Zoro #
G7379605
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404PS
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Clamp
ANSI Number
CNMG431PS-CA515
Non Ferrous (N) Compatibility
No
Manufacturer Grade
CA515
Included Angle
80 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application
Steel
Chip-Breaker Code
PS
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Features
Improved Wear Resistance and Stability
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Shape
Rhombic
ANSI Code
CNMG431PS CA515
Chip-Breaker Style
Molded, On Two Sides
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG431PS CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.