Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide

  • Mfr # CNMG431XQ CA530

  • Zoro # G7379727


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431XQ CA530
Zoro #
G7379727
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120404XQ
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
ANSI Number
CNMG431XQ-CA530
Coating
TiCN/Al2O3/TiN
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiN
Shape
Rhombic
Features
High Stability, Wear Resistant
Clearance Angle
0 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Manufacturer Grade
CA530
Chip-Breaker Style
On Two Sides
ANSI Code
CNMG431XQ CA530
Included Angle
80 Degrees
Primary Material Application
Steel
Material - Machining
Carbide
Chip-Breaker Code
XQ
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG431XQ CA530, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.