Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432 CA515

  • Zoro # G7379806


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432 CA515
Zoro #
G7379806
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG432-CA515
Relief Angle
0 Degrees
No. of Edges
4
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Clearance Angle
0 Degrees
ANSI Code
CNMG432 CA515
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
4
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Cutting Application
Turning
Primary Material Application
Steel
Material - Machining
Carbide
Shape
Rhombic
Chip-Breaker Style
On Two Sides
Manufacturer Grade
CA515
Features
Improved Wear Resistance and Stability
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG432 CA515, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.