Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432CA320

  • Zoro # G7379821


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432CA320
Zoro #
G7379821
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Clamp
Steel (P) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CNMG432-CA320
Cast Iron (K) Compatibility
Yes
Coating
TiCN/Al2O3
No. of Edges
4
Relief Angle
0 Degrees
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Material - Machining
Carbide
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+Ti
Included Angle
80 Degrees
Features
Improved Stability
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Shape
Rhombic
ANSI Code
CNMG432
Cutting Application
Turning
Number of Cutting Edges
4
Manufacturer Grade
CA320
Chip-Breaker Style
On Two Sides
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMG432, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.