Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432CCA315

  • Zoro # G7407788


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432CCA315
Zoro #
G7407788
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408C
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG432C-CA315
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
4
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3
Number of Cutting Edges
4
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+Ti
Cutting Application
Turning
Manufacturer Grade
CA315
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Secondary Material Application
Cast Iron
Insert Holding Type
Screw
Features
High Efficiency
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
K
Chip-Breaker Style
Ground, On Two Sides
ANSI Code
CNMG432C
Chip-Breaker Code
C
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMG432C, Chip-Breaker Style Ground, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.