Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432CCA320

  • Zoro # G7407797


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432CCA320
Zoro #
G7407797
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408C
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3
ANSI Number
CNMG432C-CA320
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
4
Hardened (H) Compatibility
No
Number of Cutting Edges
4
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Chip-Breaker Code
C
Cutting Application
Turning
Shape
Rhombic
Chip-Breaker Style
Ground, On Two Sides
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Manufacturer Grade
CA320
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Insert Holding Type
Screw
Secondary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+Ti
Features
Improved Stability
ANSI Code
CNMG432C
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMG432C, Chip-Breaker Style Ground, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.