Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432CJ CA530

  • Zoro # G7407727


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432CJ CA530
Zoro #
G7407727
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120408CJ
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
CNMG432CJ-CA530
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Chip-Breaker Style
Molded, On Two Sides
Cutting Application
Turning
Chip-Breaker Code
CJ
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Shape
Rhombic
Number of Cutting Edges
4
Primary Material Application ISO Code
P
ANSI Code
CNMG432CJ CA530
Clearance Angle
0 Degrees
Insert Holding Type
Screw
Included Angle
80 Degrees
Features
High Stability, Wear Resistant
Manufacturer Grade
CA530
Material - Machining
Carbide
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code CJ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG432CJ CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.