Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432GP CA515

  • Zoro # G7407611


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432GP CA515
Zoro #
G7407611
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120408GP
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
CNMG432GP-CA515
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
No. of Edges
4
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Number of Cutting Edges
4
Manufacturer Grade
CA515
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
Molded, On Two Sides
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Chip-Breaker Code
GP
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shape
Rhombic
Material - Machining
Carbide
ANSI Code
CNMG432GP CA515
Included Angle
80 Degrees
Features
Improved Wear Resistance and Stability
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG432GP CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.