Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432GS CA515

  • Zoro # G7407596


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432GS CA515
Zoro #
G7407596
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408GS
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
ANSI Number
CNMG432GS-CA515
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Clearance Angle
0 Degrees
ANSI Code
CNMG432GS CA515
Material - Machining
Carbide
Manufacturer Grade
CA515
Primary Material Application
Steel
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Chip-Breaker Code
GS
Chip-Breaker Style
Molded, On Two Sides
Measurement System
Fractional Inch
Cutting Application
Turning
Insert Holding Type
Screw
Features
Improved Wear Resistance and Stability
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG432GS CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.