Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432GT CA530

  • Zoro # G7407578


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432GT CA530
Zoro #
G7407578
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408GT
Steel (P) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
ANSI Number
CNMG432GT-CA530
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Manufacturer Grade
CA530
Features
High Stability, Wear Resistant
Finish - Machining
TiCN+Al2O3+TiN
Shape
Rhombic
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Chip-Breaker Style
Molded, On Two Sides
Primary Material Application
Steel
ANSI Code
CNMG432GT CA530
Included Angle
80 Degrees
Insert Holding Type
Screw
Chip-Breaker Code
GT
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Turning
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GT, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG432GT CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.