Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432KGCA320

  • Zoro # G7380171


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432KGCA320
Zoro #
G7380171
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408KG
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Coating
TiCN/Al2O3
ANSI Number
TCMT 2(1.5)2-UR 4315
Stainless (M) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker Style
On Two Sides
Finish - Machining
TiCN+Al2O3+Ti
Shape
Rhombic
Cutting Application
Turning
Included Angle
80 Degrees
ANSI Code
CNMG432KG
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Manufacturer Grade
CA320
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Features
Improved Stability
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Chip-Breaker Code
KG
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code KG, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMG432KG, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.