Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432PH CA4515

  • Zoro # G7435648


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432PH CA4515
Zoro #
G7435648
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.188"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA4515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG130408PH
ANSI Number
CNMG432PH CA4515
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3
Non Ferrous (N) Compatibility
No
Mounting Style
Rigid Clamp
For Use With
Mfr. No. DCLNR/L 12-4B, DCLNR/L 16-4D, MCLNR/L 12-4B, MCLNR/L 16-4D, PCLNR/L 12-4B, PCLNR/L 16-4D, A-DCLNR/L 4, S-PCLNR/L 4
No. of Edges
4
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Manufacturer Grade
CA4515
Insert Holding Type
Screw
Primary Material Application ISO Code
K
Chip-Breaker Code
PH
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3
Number of Cutting Edges
4
Chip-Breaker Style
Molded, On Two Sides
Shape
Rhombic
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
CNMG432PH CA4515
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3, ANSI Code CNMG432PH CA4515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.