Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432XQ CA510

  • Zoro # G7379891


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432XQ CA510
Zoro #
G7379891
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408XQ
No. of Edges
4
Relief Angle
0 Degrees
ANSI Number
CNMG432XQ-CA510
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Clearance Angle
0 Degrees
Manufacturer Grade
CA510
Number of Cutting Edges
4
Material - Machining
Carbide
Shape
Rhombic
Chip-Breaker Style
On Two Sides
ANSI Code
CNMG432XQ CA510
Insert Holding Type
Screw
Measurement System
Fractional Inch
Features
High Wear Resistance
Primary Material Application ISO Code
P
Primary Material Application
Steel
Included Angle
80 Degrees
Chip-Breaker Code
XQ
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG432XQ CA510, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.