Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432ZSCA310

  • Zoro # G7379937


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432ZSCA310
Zoro #
G7379937
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408ZS
Hardened (H) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Coating
TiCN/Al2O3
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
ANSI Number
CNMG432ZS-CA310
Shape
Rhombic
ANSI Code
CNMG432ZS
Insert Holding Type
Screw
Primary Material Application ISO Code
K
Cutting Application
Turning
Material - Machining
Carbide
Manufacturer Grade
CA310
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+Ti
Chip-Breaker Code
ZS
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
4
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZS, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMG432ZS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.