Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432ZSCA315

  • Zoro # G7379928


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432ZSCA315
Zoro #
G7379928
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408ZS
Workpiece Compatibility
Cast Iron (K)
ANSI Number
TCMT 2(1.5)2-UR 4315
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Coating
TiCN/Al2O3
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Secondary Material Application
Cast Iron
Shape
Rhombic
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
K
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Code
ZS
Features
High Efficiency
Clearance Angle
0 Degrees
Manufacturer Grade
CA315
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+Ti
Insert Holding Type
Screw
ANSI Code
CNMG432ZS
Included Angle
80 Degrees
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZS, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMG432ZS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.