Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433CCA320

  • Zoro # G7380059


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433CCA320
Zoro #
G7380059
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412C
No. of Edges
4
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
ANSI Number
CNMG433C-CA320
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Primary Material Application ISO Code
K
Chip-Breaker Code
C
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+Ti
Chip-Breaker Style
Ground, On Two Sides
Manufacturer Grade
CA320
Features
Improved Stability
Secondary Material Application
Cast Iron
Primary Material Application
Cast Iron
ANSI Code
CNMG433C
Shape
Rhombic
Number of Cutting Edges
4
Insert Holding Type
Screw
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMG433C, Chip-Breaker Style Ground, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.