Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433PT CA510

  • Zoro # G9211916


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433PT CA510
Zoro #
G9211916
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412PT
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
CNMG433PT-CA510
No. of Edges
4
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Material - Machining
Carbide
Chip-Breaker Code
PT
Primary Material Application
Steel
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Manufacturer Grade
CA510
Number of Cutting Edges
4
Chip-Breaker Style
Molded, On Two Sides
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Holding Type
Screw
Features
High Wear Resistance
ANSI Code
CNMG433PT CA510
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PT, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG433PT CA510, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.