Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433PT CA530

  • Zoro # G7433520


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433PT CA530
Zoro #
G7433520
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412PT
No. of Edges
4
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
ANSI Number
CNMG433PT-CA530
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Mounting Style
Clamp
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Molded, On Two Sides
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Manufacturer Grade
CA530
Primary Material Application
Steel
Number of Cutting Edges
4
Shape
Rhombic
Primary Material Application ISO Code
P
Features
High Stability, Wear Resistant
Insert Holding Type
Screw
Cutting Application
Turning
Included Angle
80 Degrees
Chip-Breaker Code
PT
ANSI Code
CNMG433PT CA530
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PT, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG433PT CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.