Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433ZSCA310

  • Zoro # G7433679


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433ZSCA310
Zoro #
G7433679
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412ZS
Cutting Direction
Neutral
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Coating
TiCN/Al2O3
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
CNMG433ZS-CA310
No. of Edges
4
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Primary Material Application
Cast Iron
Chip-Breaker Code
ZS
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
ANSI Code
CNMG433ZS
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Manufacturer Grade
CA310
Number of Cutting Edges
4
Shape
Rhombic
Cutting Application
Turning
Insert Holding Type
Screw
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+Ti
Secondary Material Application ISO Code
K
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZS, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMG433ZS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.