Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # CNMG433ZSCA320

  • Zoro # G7433511


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG433ZSCA320
Zoro #
G7433511
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120412ZS
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG433ZS-CA320
Cutting Direction
Neutral
Features
Improved Stability
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Number of Cutting Edges
4
Chip-Breaker Code
ZS
Insert Holding Type
Screw
ANSI Code
CNMG433ZS
Secondary Material Application
Cast Iron
Cutting Application
Turning
Primary Material Application ISO Code
K
Shape
Rhombic
Manufacturer Grade
CA320
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+Ti
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ZS, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code CNMG433ZS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.