Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # CNMG434PG CA515

  • Zoro # G7894638


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG434PG CA515
Zoro #
G7894638
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Insert Thickness
0.1875"
Nose Radius
0.0625"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120416PG
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
4
Mounting Style
Clamp
ANSI Number
CNMG434PG-CA515
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Manufacturer Grade
CA515
Material - Machining
Carbide
Insert Holding Type
Screw
Included Angle
80 Degrees
Chip-Breaker Style
Molded, On Two Sides
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Chip-Breaker Code
PG
Clearance Angle
0 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Features
Improved Wear Resistance and Stability
Primary Material Application
Steel
ANSI Code
CNMG434PG CA515
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG434PG CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.