Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # CNMG434PG CA525

  • Zoro # G7433627


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG434PG CA525
Zoro #
G7433627
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0625"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120416PG
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
ANSI Number
CNMG434PG-CA525
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Hardened (H) Compatibility
No
Shape
Rhombic
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Style
Molded, On Two Sides
Number of Cutting Edges
4
ANSI Code
CNMG434PG CA525
Manufacturer Grade
CA525
Insert Holding Type
Screw
Included Angle
80 Degrees
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Code
PG
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG434PG CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.