Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # CNMG434PG CA530

  • Zoro # G7433645


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG434PG CA530
Zoro #
G7433645
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Mounting Hole Dia.
0.203"
Nose Radius
0.0625"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120416PG
Non Ferrous (N) Compatibility
No
No. of Edges
4
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CNMG434PG-CA530
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Material - Machining
Carbide
Features
High Stability, Wear Resistant
ANSI Code
CNMG434PG CA530
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Style
Molded, On Two Sides
Chip-Breaker Code
PG
Manufacturer Grade
CA530
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Primary Material Application
Steel
Measurement System
Fractional Inch
Number of Cutting Edges
4
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG434PG CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.