Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # CNMG434PH CA515

  • Zoro # G7433618


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG434PH CA515
Zoro #
G7433618
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0625"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120416PH
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
0 Degrees
No. of Edges
4
ANSI Number
CNMG434PH-CA515
Super Alloy (S) Compatibility
No
ANSI Code
CNMG434PH CA515
Manufacturer Grade
CA515
Included Angle
80 Degrees
Chip-Breaker Code
PH
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Clearance Angle
0 Degrees
Features
Improved Wear Resistance and Stability
Material - Machining
Carbide
Chip-Breaker Style
Molded, On Two Sides
Number of Cutting Edges
4
Primary Material Application
Steel
Insert Holding Type
Screw
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG434PH CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.