Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # CNMG434PH CA530

  • Zoro # G7433660


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
434
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG434PH CA530
Zoro #
G7433660
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
434
Corner Radius
4
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0625"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120416PH
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
ANSI Number
CNMG434PH-CA530
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Material - Machining
Carbide
Primary Material Application
Steel
Manufacturer Grade
CA530
Insert Holding Type
Screw
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Code
PH
Chip-Breaker Style
Molded, On Two Sides
Cutting Application
Turning
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Features
High Stability, Wear Resistant
ANSI Code
CNMG434PH CA530
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG434PH CA530, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.