Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, .5, Carbide

  • Mfr # CNMG4305PP CA515

  • Zoro # G7416197


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
4305
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG4305PP CA515
Zoro #
G7416197
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
4305
Corner Radius
.5
Nose Radius
0.0079"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120402PP
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG4305PP-CA515
No. of Edges
4
Manufacturer Grade
CA515
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
P
Primary Material Application
Steel
Insert Holding Type
Screw
Chip-Breaker Code
PP
ANSI Code
CNMG4305PP CA515
Chip-Breaker Style
Molded, On Two Sides
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Features
Improved Wear Resistance and Stability
Shape
Rhombic
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG4305PP CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.