Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, .5, Carbide

  • Mfr # CNMG4305PP CA525

  • Zoro # G7416145


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
4305
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG4305PP CA525
Zoro #
G7416145
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
4305
Corner Radius
.5
Nose Radius
0.0079"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120402PP
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG4305PP-CA525
For Use With
Toolholders, Boring Bars
No. of Edges
4
Stainless (M) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Manufacturer Grade
CA525
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Number of Cutting Edges
4
ANSI Code
CNMG4305PP CA525
Shape
Rhombic
Cutting Application
Turning
Chip-Breaker Code
PP
Material - Machining
Carbide
Chip-Breaker Style
Molded, On Two Sides
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG4305PP CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.