Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMM, 3, Carbide

  • Mfr # CNMM433PX CA510

  • Zoro # G7429077


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM433PX CA510
Zoro #
G7429077
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM120412PX
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
No. of Edges
4
ANSI Number
CNMM433PX-CA510
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Insert Holding Type
Screw
Shape
Rhombic
Cutting Application
Turning
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Number of Cutting Edges
2
ANSI Code
CNMM433PX CA510
Primary Material Application
Steel
Chip-Breaker Style
Molded, On One Side
Chip-Breaker Code
PX
Material - Machining
Carbide
Features
High Wear Resistance
Manufacturer Grade
CA510
Clearance Angle
0 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PX, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMM433PX CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.