Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4

  • Mfr # CNMM43XRSXPR005S

  • Zoro # G7429556


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMM1204XR-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMM43XRSXPR005S
Zoro #
G7429556
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
3
Through Hole Inside Dia.
0.2031"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
4
Chip-Breaker
Yes
Rake
Negative
ISO Number
CNMM1204XR-SX
Cutting Direction
Right Hand
Features
Improved Thermal Conductivity by Optimum Distribution of WC Coarse Grains in the Substrate, Resists Heat Concentration at the Cutting Edge to Promote Stable Machining
ANSI Code
CNMM43XRSX
Finish - Machining
Megacoat Hard
Primary Material Application ISO Code
S
Clearance Angle
0 Degrees
Insert Holding Type
Screw
Primary Material Application
High-Temperature Alloys
Coating Process
PVD
Hole Type
Straight Hole
Included Angle
80 Degrees
General Shape
Diamond
Manufacturer Grade
PR005S
Material - Machining
Carbide
Number of Cutting Edges
2
Chip-Breaker Code
SX
Shape
Diamond
Chip-Breaker Style
Roughing
Cutting Application
Boring, Continuous to Interrupted Cutting, External Turning, Facing, Internal Facing
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code SX, Inscribed Circle 1/2 in, Megacoat Hard, ANSI Code CNMM43XRSX, Chip-Breaker Style Roughing, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.