Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN

  • Mfr # DNGA432S00525ME KBN05M

  • Zoro # G7435611


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGA432S00525ME KBN05M
Zoro #
G7435611
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.188"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
KBN05M
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
DNGA150408S01225ME
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
Megacoat
ANSI Number
DNGA432S00525ME KBN05M
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Hardened (H)
Mounting Style
Rigid Clamp
For Use With
Mfr. No. DDJNR/L 12-4B, DDJNR/L 16-4D, MDJNR/L 12-4B, MDJNR/L 16-4D, PDJNR/L 12-4B, PDJNR/L 16-4D, A-DDUNR/L 4, S-PDUNR/L 4
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
Primary Material Application ISO Code
H
Features
Heat Resistant
Chip-Breaker Code
ME
Measurement System
Fractional Inch
Material - Machining
CBN
Finish - Machining
Megacoat Nano
Cutting Application
Turning
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Included Angle
55 Degrees
ANSI Code
DNGA432S00525ME KBN05M
Secondary Material Application
Steel
Primary Material Application
Hardened Steel
Secondary Material Application ISO Code
P
Manufacturer Grade
KBN05M
Number of Cutting Edges
2
Shape
Rhombic
Material
CBN
Style
DNGA

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code DNGA432S00525ME KBN05M, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.