Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 2, CBN

  • Mfr # DNGA432S00525ME KBN25M

  • Zoro # G7435246


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNGA432S00525ME KBN25M
Zoro #
G7435246
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.188"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
Yes
Grade
KBN25M
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
DNGA150408-S01225-ME
Relief Angle
0 Degrees
Mounting Style
Rigid Clamp
Non Ferrous (N) Compatibility
No
ANSI Number
DNGA432S00525ME KBN25M
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Hardened (H)
Super Alloy (S) Compatibility
No
For Use With
Mfr. No. DDJNR/L 12-4B, DDJNR/L 16-4D, MDJNR/L 12-4B, MDJNR/L 16-4D, PDJNR/L 12-4B, PDJNR/L 16-4D, A-DDUNR/L 4, S-PDUNR/L 4
Coating
Megacoat
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Measurement System
Fractional Inch
Manufacturer Grade
KBN25M
Insert Holding Type
Screw
Number of Cutting Edges
2
Primary Material Application ISO Code
H
Material - Machining
CBN
Cutting Application
Turning
Features
Heat Resistant
Primary Material Application
Hardened Steel
Finish - Machining
Megacoat Nano
Included Angle
55 Degrees
ANSI Code
DNGA432S00525ME KBN25M
Clearance Angle
0 Degrees
Shape
Rhombic
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Chip-Breaker Code
ME
Material
CBN

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 1/2 in, Megacoat Nano, ANSI Code DNGA432S00525ME KBN25M, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.