Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMA, 1, Carbide

  • Mfr # DNMA431CA310

  • Zoro # G7417700


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA431CA310
Zoro #
G7417700
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMA150404
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
4
Relief Angle
0 Degrees
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
ANSI Number
DNMA431-CA310
Coating
TiCN/Al2O3
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Insert Holding Type
Screw
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+Ti
Clearance Angle
0 Degrees
Manufacturer Grade
CA310
Measurement System
Fractional Inch
ANSI Code
DNMA431
Material - Machining
Carbide
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Shape
Rhombic
Cutting Application
Turning
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMA431, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.