Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMA, 2, Carbide

  • Mfr # DNMA432CA310

  • Zoro # G7417606


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA432CA310
Zoro #
G7417606
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMA150408
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
DNMA432-CA310
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
Primary Material Application
Cast Iron
ANSI Code
DNMA432
Cutting Application
Turning
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Insert Holding Type
Screw
Manufacturer Grade
CA310
Finish - Machining
TiCN+Al2O3+Ti
Measurement System
Fractional Inch
Number of Cutting Edges
4
Shape
Rhombic
Primary Material Application ISO Code
K
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMA432, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.