Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMA, 2, Carbide

  • Mfr # DNMA432CA315

  • Zoro # G7417798


product price: $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMA432CA315
Zoro #
G7417798
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMA150408
Cutting Direction
Neutral
Relief Angle
0 Degrees
No. of Edges
4
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
DNMA432-CA315
For Use With
Toolholders, Boring Bars
Secondary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+Ti
Shape
Rhombic
Features
High Efficiency
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Measurement System
Fractional Inch
Included Angle
55 Degrees
Manufacturer Grade
CA315
Primary Material Application
Cast Iron
Insert Holding Type
Screw
ANSI Code
DNMA432
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMA432, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.