Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMA, 2, Carbide

  • Mfr # DNMA442CA320

  • Zoro # G7416976


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
442
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA442CA320
Zoro #
G7416976
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
442
Corner Radius
2
Insert Thickness
0.2500"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMA150608
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
TiCN/Al2O3
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
ANSI Number
DNMA442-CA320
Mounting Style
Clamp
Relief Angle
0 Degrees
No. of Edges
4
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Secondary Material Application
Cast Iron
Insert Holding Type
Screw
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Included Angle
55 Degrees
Shape
Rhombic
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Features
Improved Stability
Material - Machining
Carbide
Primary Material Application
Cast Iron
ANSI Code
DNMA442
Cutting Application
Turning
Manufacturer Grade
CA320
Finish - Machining
TiCN+Al2O3+Ti
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMA442, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.