Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG431CCA320

  • Zoro # G7417929


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431CCA320
Zoro #
G7417929
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150404C
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
0 Degrees
Mounting Style
Clamp
No. of Edges
4
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG431C-CA320
Coating
TiCN/Al2O3
Cast Iron (K) Compatibility
Yes
Primary Material Application
Cast Iron
Insert Holding Type
Screw
Manufacturer Grade
CA320
Primary Material Application ISO Code
K
ANSI Code
DNMG431C
Shape
Rhombic
Cutting Application
Turning
Number of Cutting Edges
4
Secondary Material Application ISO Code
K
Chip-Breaker Code
C
Chip-Breaker Style
Ground, On Two Sides
Included Angle
55 Degrees
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+Ti
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Features
Improved Stability
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG431C, Chip-Breaker Style Ground, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.