Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG431HQ CA510

  • Zoro # G7434248


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431HQ CA510
Zoro #
G7434248
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150404HQ
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
ANSI Number
DNMG431HQ-CA510
No. of Edges
4
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
Included Angle
55 Degrees
Cutting Application
Turning
Chip-Breaker Code
HQ
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Manufacturer Grade
CA510
Features
High Wear Resistance
Chip-Breaker Style
Molded, On Two Sides
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Primary Material Application
Steel
Clearance Angle
0 Degrees
ANSI Code
DNMG431HQ CA510
Number of Cutting Edges
4
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG431HQ CA510, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.