Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG431HQ CA525

  • Zoro # G7433907


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG431HQ CA525
Zoro #
G7433907
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150404HQ
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
ANSI Number
DNMG431HQ-CA525
No. of Edges
4
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Primary Material Application
Steel
Shape
Rhombic
Insert Holding Type
Screw
Number of Cutting Edges
4
Manufacturer Grade
CA525
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
DNMG431HQ CA525
Chip-Breaker Code
HQ
Chip-Breaker Style
Molded, On Two Sides
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG431HQ CA525, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.