Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG431KGCA310

  • Zoro # G7434275


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG431KGCA310
Zoro #
G7434275
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150404KG
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Clamp
No. of Edges
4
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG431KG-CA310
Workpiece Compatibility
Cast Iron (K)
Coating
TiCN/Al2O3
Cutting Direction
Neutral
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Secondary Material Application
Cast Iron
Chip-Breaker Code
KG
Included Angle
55 Degrees
Chip-Breaker Style
On Two Sides
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+Ti
Material - Machining
Carbide
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Cutting Application
Turning
Manufacturer Grade
CA310
Number of Cutting Edges
4
ANSI Code
DNMG431KG
Shape
Rhombic
Insert Holding Type
Screw
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code KG, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG431KG, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.