Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG431XP CA515

  • Zoro # G7418157


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG431XP CA515
Zoro #
G7418157
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150404XP
ANSI Number
DNMG431XP-CA515
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
No. of Edges
4
Relief Angle
0 Degrees
Mounting Style
Clamp
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Primary Material Application
Steel
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
Shape
Rhombic
Primary Material Application ISO Code
P
Material - Machining
Carbide
Features
Improved Wear Resistance and Stability
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
ANSI Code
DNMG431XP CA515
Cutting Application
Turning
Included Angle
55 Degrees
Manufacturer Grade
CA515
Number of Cutting Edges
4
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
XP
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG431XP CA515, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.