Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG441PP CA510

  • Zoro # G7382466


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
441
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG441PP CA510
Zoro #
G7382466
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
441
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.0156"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150604PP
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
TCMT 2(1.5)2-UR 4315
No. of Edges
4
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Number of Cutting Edges
4
Measurement System
Fractional Inch
Manufacturer Grade
CA510
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Style
Molded, On Two Sides
Chip-Breaker Code
PP
Material - Machining
Carbide
Primary Material Application ISO Code
P
Insert Holding Type
Screw
ANSI Code
DNMG441PP CA510
Included Angle
55 Degrees
Primary Material Application
Steel
Features
High Wear Resistance
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG441PP CA510, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.