Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # DNMG441PP CA515

  • Zoro # G7382378


product price: $17.55
/ea
Sold in multiples of 10 for $175.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
441
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG441PP CA515
Zoro #
G7382378
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
441
Corner Radius
1
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMG150604PP
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
ANSI Number
TCMT 2(1.5)2-UR 4315
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
4
Coating
TiCN/Al2O3/TiN
Primary Material Application
Steel
Clearance Angle
0 Degrees
Insert Holding Type
Screw
Included Angle
55 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Manufacturer Grade
CA515
Features
Improved Wear Resistance and Stability
Material - Machining
Carbide
Chip-Breaker Style
Molded, On Two Sides
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Shape
Rhombic
Number of Cutting Edges
4
Chip-Breaker Code
PP
ANSI Code
DNMG441PP CA515
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG441PP CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.