Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432CA315

  • Zoro # G7434491


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432CA315
Zoro #
G7434491
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150408
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3
Relief Angle
0 Degrees
Mounting Style
Clamp
No. of Edges
4
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
DNMG432-CA315
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiCN+Al2O3+Ti
Primary Material Application
Cast Iron
Manufacturer Grade
CA315
ANSI Code
DNMG432
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Features
High Efficiency
Primary Material Application ISO Code
K
Cutting Application
Turning
Shape
Rhombic
Insert Holding Type
Screw
Material - Machining
Carbide
Number of Cutting Edges
4
Secondary Material Application
Cast Iron
Included Angle
55 Degrees
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG432, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.