Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432CA320

  • Zoro # G7434467


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432CA320
Zoro #
G7434467
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150408
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
DNMG432-CA320
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Coating
TiCN/Al2O3
No. of Edges
4
Hardened (H) Compatibility
No
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Number of Cutting Edges
4
Shape
Rhombic
Included Angle
55 Degrees
ANSI Code
DNMG432
Finish - Machining
TiCN+Al2O3+Ti
Material - Machining
Carbide
Manufacturer Grade
CA320
Secondary Material Application
Cast Iron
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Features
Improved Stability
Cutting Application
Turning
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Chip-Breaker Style
On Two Sides
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG432, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.