Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432KGCA320

  • Zoro # G7382700


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432KGCA320
Zoro #
G7382700
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150408KG
Cast Iron (K) Compatibility
Yes
Coating
TiCN/Al2O3
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
TCMT 2(1.5)2-UR 4315
No. of Edges
4
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
K
Cutting Application
Turning
Insert Holding Type
Screw
ANSI Code
DNMG432KG
Finish - Machining
TiCN+Al2O3+Ti
Chip-Breaker Style
On Two Sides
Primary Material Application
Cast Iron
Material - Machining
Carbide
Features
Improved Stability
Measurement System
Fractional Inch
Number of Cutting Edges
4
Shape
Rhombic
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Manufacturer Grade
CA320
Secondary Material Application ISO Code
K
Chip-Breaker Code
KG
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code KG, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG432KG, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.