Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432KHCA315

  • Zoro # G7382947


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432KHCA315
Zoro #
G7382947
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150408KH
Cutting Direction
Neutral
Mounting Style
Clamp
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3
No. of Edges
4
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K)
Relief Angle
0 Degrees
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG432KH-CA315
Cast Iron (K) Compatibility
Yes
Chip-Breaker Code
KH
Manufacturer Grade
CA315
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Insert Holding Type
Screw
Shape
Rhombic
Chip-Breaker Style
On Two Sides
Included Angle
55 Degrees
ANSI Code
DNMG432KH
Material - Machining
Carbide
Features
High Efficiency
Primary Material Application
Cast Iron
Secondary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+Ti
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code KH, Inscribed Circle 1/2 in, TiCN+Al2O3+Ti, ANSI Code DNMG432KH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.